Fuse, ACK, Time Delay, 175A, 72VDC, Lift Truck, Battery Charger, One-Time Use

Item #: 0358197

Cat #: ACK-175

UPC: 051712701433

$ 227.42 EA
Company wide:
0 in stock
Documents & Guides
Fuse, ACK, Lift Truck and Battery Charger Fuse, Time Delay, 175 Amp, 72 Volt DC, 100s at 200%, 35s 300%, 13s at 500% Response Time, Stud Mounting, 1.062 Inch Diameter, One-Time Use Fuse Type, Copper Terminal

Overview

Fuse, ACK, Lift Truck and Battery Charger Fuse, Time Delay, 175 Amp, 72 Volt DC, 100s at 200%, 35s 300%, 13s at 500% Response Time, Stud Mounting, 1.062 Inch Diameter, One-Time Use Fuse Type, Copper Terminal

Bussmann offers an extensive line of Supplemental Limiters in various mounting configurations.

Also known as: 051712701433, ACK-175, BUSACK175

Specifications

Mounting: Stud
Speed: Time Delay
Type: Fuse, Fork Liift Truck
Amps: 175
Volts DC: 72
Mounting: Stud
Type: Fuse, Fork Liift Truck
Volts DC: 72
Speed: Time Delay
Amps: 175