Occupancy Sensor, Ceiling Mount

Item #: 0358192

Cat #: CM 9

UPC: 745975808304

$ 104.51 EA
Company wide:
172 in stock
Occupancy Sensor, Ceiling Mount, Passive Infrared, Small Motion, 360° Coverage, Operating Voltage: 12-24 VAC/VDC, Recomended Power Pack: PP20

Overview

Occupancy Sensor, Ceiling Mount, Passive Infrared, Small Motion, 360° Coverage, Operating Voltage: 12-24 VAC/VDC, Recomended Power Pack: PP20

Series occupancy sensor offers amazing performance and sensitivity to small motions for a standard range Passive Infrared (PIR) sensor. Ideal for small rooms with drop ceilings and areas without obstructions, the CM 9 is a snap to install. Its light weight allows surface mounting to drop ceilings or a ceiling grid. The CM 9 sensor can cover entire private offices or smaller rooms by itself, however it is also the ideal lead sensor for odd shaped rooms.

Also known as: 745975808304, CM 9, SESCM9

Specifications

Color: White
Angle: 360°
Volts AC Control: 12/24
Volts DC Control: 12/24
Color: White
Volts AC Control: 12/24
Angle: 360°
Volts DC Control: 12/24