5A Time-Delay Fuse, Dual-Element, 600V, Class RK5, Fusetron

Item #: 0358190

Cat #: FRS-R-5

UPC: 051712508223

$ 32.82 EA
Company wide:
714 in stock
Documents & Guides
Fuse, 5 Amp, 600 Volt AC, 300 Volt DC, Class RK5, Fusetron, Current Limiting, Time Delay, 200 kAIC/AC, 20 kAIC/DC

Overview

Fuse, 5 Amp, 600 Volt AC, 300 Volt DC, Class RK5, Fusetron, Current Limiting, Time Delay, 200 kAIC/AC, 20 kAIC/DC

Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).

Also known as: 051712508223, FRS-R-5, BUSFRSR5

Specifications

Amps: 5
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Family / Style: FRS
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Amps: 5
Class: RK5
Volts DC: 300
Family / Style: FRS
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 20 kA