Power Pack

Item #: 0358189

Cat #: PP20

UPC: 745975809592

$ 50.16 EA
Company wide:
195 in stock
Documents & Guides
Power/Relay Pack, Single Pole, Circuit Protection: 120/277V, Powers Up To 14 Sensors

Overview

Power/Relay Pack, Single Pole, Circuit Protection: 120/277V, Powers Up To 14 Sensors

The most versatile power pack is the PP20, which utilizes a patented relay contact protection and can power up to 14 sensors. Dual-circuit control can be handled by two PP20’s, one PP20 2P Series 2-Pole power pack, or a PP20 power pack and a SP20 slave packs.

Also known as: 745975809592, PP20, SESPP20

Specifications

Mounting: Fixture
Volts AC: 120, 277, 240
Color: Black
Material: Plastic
Mounting: Fixture
Color: Black
Volts AC: 120, 277, 240
Material: Plastic