Occupancy Sensor, Infrared, Wide View, Corner Mount

Item #: 0358188

Cat #: WV 16

UPC: 745975810093

Company wide:
0 in stock
Occupancy Sensor, Infrared, Wide View, Corner Mount, White, 12 - 24 VAC

Overview

Occupancy Sensor, Infrared, Wide View, Corner Mount, White, 12 - 24 VAC
Also known as: 745975810093, WV 16, SESWV16

Specifications

Type: Occupancy Sensor, Microphonics, Passive Infrared (PIR)
Color: White
Mounting: Wall
Volts DC: 12/24
Type: Occupancy Sensor, Microphonics, Passive Infrared (PIR)
Mounting: Wall
Color: White
Volts DC: 12/24