Device Plate, 2-Gang, 6000 Series Raceway, Steel, Ivory, Vertical Mount

Item #: 0358141

Cat #: V6007C-2

UPC: 786776080674

$ 20.70 EA
Company wide:
0 in stock
Steel, 2-Gang, Device Plate, Vertical Mounting, 6000 Series. Size: 2-7/8" Height. Ivory.

Overview

Steel, 2-Gang, Device Plate, Vertical Mounting, 6000 Series. Size: 2-7/8" Height. Ivory.

For installation of two-gang devices or two vertically mounted single-gang devices on undivided raceway. Use with industry standard double-gang faceplates for electrical and communication devices. Can also be used with 4000B Series. 

Also known as: 786776080674, V6007C-2, WMDV6007C2

Specifications

Height: 2 7/8 in
Color: Ivory
Material: Steel
Height: 2 7/8 in
Material: Steel
Color: Ivory