Vertical Mount Device Plate, 1-Gang, 6000 Series Raceway, Ivory

Item #: 0358140

Cat #: V6007C-1

UPC: 786776080667

$ 17.56 EA
Company wide:
1 in stock

Overview

Steel, 1-Gang, Device Plate, Vertical Mounting, 6000 Series. Size: 2-1/2" Width. Ivory.

6000® Series Raceway can be used divided for separate wiring circuits or multi-service applications. For large cabling installations, 6000 can be used undivided as headers and feeders or to bring wiring to a specified location. 6000 Series Raceway is ideal for all applications requiring a high cable capacity, dual service steel raceway. Commercial, institutional, and industrial applications all benefit from the 6000 Series rigid steel construction and durable Ivory ScuffCoat™ finish. 6000 Series Raceway is also ideal for municipalities that require either all steel construction or prohibit nonmetallic cable management systems.

Also known as: 786776080667, V6007C-1, WMDV6007C1

Specifications

Width: 2 1/2 in
Color: Ivory
Material: Steel
Width: 2 1/2 in
Material: Steel
Color: Ivory