
Junction Box, NEMA 4X, Transparent Screw Cover, 300 x 200 x 123mm
Item #: 0358069
Cat #: Q302013PCICC
UPC: 783510144999
$ 211.32 EA
Company wide:
0
in stock
Documents & Guides
Junction Box With Transparent Screw Cover, NEMA 4X, 300 x 200 x 123mm, Polycarbonate
Overview
Junction Box With Transparent Screw Cover, NEMA 4X, 300 x 200 x 123mm, Polycarbonate
The largest-sized QLINE enclosure, QLINE I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.
Also known as: 783510144999, Q302013PCICC, HOFQ302013PCICC
Features & Benefits
- Body is impact-resistant polycarbonate for PCI series and ABS for ABI series
- Molded internal rails for mounting adjustable-depth panel kit
- Polycarbonate and ABS material is easily punched, drilled, filed or sawed
- Molded internal pads for mounting optional panels, rails and other components
- Mounting holes molded directly under cover screws
- Opaque and clear covers are impact-resistant polycarbonate for PCI, opaque covers are ABS for ABI series
- Screws provided for mounting optional panel
- Cover includes a molded-in hole for wire lead
- Optional extension rings are molded polycarbonate
- Screw Cover Enclosures have easy-to-remove covers attached to body with strong, durable polyamide cross-point cover screws
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Material: | Polycarbonate, PVC |
| Mounting: | Surface |
| Color: | Gray |
| Height: | 11.810 in |
| Width: | 7.870 in |
| Depth: | 4.840 in |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Mounting: | Surface |
| Height: | 11.810 in |
| Depth: | 4.840 in |
| Material: | Polycarbonate, PVC |
| Color: | Gray |
| Width: | 7.870 in |