Instrumentation Box, NEMA 4, Hinged Cover, 9.84" x 7.87" x 5.91"
Item #: 0358018
Cat #: LHC252015
UPC: 783510611002
$ 196.83 EA
Company wide:
0
in stock
Documents & Guides
Instrumentation Box, NEMA 4, Hinged Cover, 9.84 x 7.87 x 5.91 Inch, Steel/Light Gray
Overview
Instrumentation Box, NEMA 4, Hinged Cover, 9.84 x 7.87 x 5.91 Inch, Steel/Light Gray
Aesthetic styling, flush latches and an attractive, stroked finish make nVent HOFFMAN HOFLHC252015SS InLine Enclosures an excellent choice when style and functionality are important. InLine Enclosures have an outward formed body flange to prevent contaminants from entering the enclosure and are available in three cover styles: hinged window door, hinged solid door and solid screw cover.
Also known as: 783510611002, LHC252015, HOFLHC252015
Features & Benefits
- Metric dimensions
- 16 gauge steel
- Seams continuously welded and ground smooth
- External formed body flange channels away liquids
- Large perimeter body opening
- Mounting holes in back of body for direct mounting or optional external mounting brackets
- Seamless foam-in-place gasket
- Grounding stud on the body
- Bonding provision on the door
- Hardware kit includes panel mounting screws, grounding hardware and sealing washers for wall-mounting holes
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 3, NEMA 4 |
| Mounting: | Surface |
| Material: | Steel |
| Depth: | 5.91 in |
| Height: | 9.840 in |
| Width: | 7.870 in |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 3, NEMA 4 |
| Material: | Steel |
| Height: | 9.840 in |
| Special Program: | Hoffman On Demand |
| Mounting: | Surface |
| Depth: | 5.91 in |
| Width: | 7.870 in |