Fan Kit, Nutone,I n-Line

Item #: 0358008

Cat #: ILFK120

UPC: 784891206504

Company wide:
0 in stock
Documents & Guides
4" duct 110 CFM Kit - Includes Fan/Grill/Damper/Duct Clamps.

Overview

4" duct 110 CFM Kit - Includes Fan/Grill/Damper/Duct Clamps.
Also known as: 784891206504, ILFK120, NUTILFK120

Specifications

CFM: 120
Color: White
Diameter: 4 in
CFM: 120
Diameter: 4 in
Color: White