1
more

Decorator Dimmer, 300W, Low Voltage, Diva, White
Item #: 0357976
Cat #: DVELV-300P-WH
UPC: 027557748292
$ 110.00 EA
Company wide:
229
in stock
Documents & Guides
Diva Decorator Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, White.
Overview
Diva Decorator Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, White.
Diva Dimmer - Gloss Finish, Electronic Low-Voltage, Single-pole, 120V/300W in white
Also known as: 027557748292, DVELV-300P-WH, LUTDVELV300PWH
Specifications
Volts AC: | 120 |
Mounting: | Surface |
Wattage: | 300 |
Poles: | 1 |
Color: | White |
Family / Style: | Diva |
Volts AC: | 120 |
Wattage: | 300 |
Color: | White |
Mounting: | Surface |
Poles: | 1 |
Family / Style: | Diva |
Customer Reviews
No reviews for this product
(0)