3-1/2" PVC Conduit, 20' Length, Schedule 40, Gray, Bell End

Item #: 0357922

Cat #: 312PX20

UPC: 980060060292

$ 3.10 FT
Company wide:
1,620 in stock
Documents & Guides
3-1/2 Inch PVC Conduit, 20 Foot Length, Schedule 40, Gray, Bell End

Overview

3-1/2 Inch PVC Conduit, 20 Foot Length, Schedule 40, Gray, Bell End

Polyvinylchloride (PVC) has been the material of choice for electrical conduit, duct, tubing, fittings, and boxes for more than five decades to safely contain and protect power, telecommunications, utility, and signaling conductors and cabling.

Also known as: 980060060292, 312PX20

Specifications

Type: Schedule 40
Color: Gray
Length: 20 ft
Diameter: 3 1/2 in
Material: PVC
Type: Schedule 40
Length: 20 ft
Material: PVC
Color: Gray
Diameter: 3 1/2 in