Breaker, 30A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On, GFCI

Item #: 0357846
Cat #: THQB2130GFT
UPC:
$ 251.75 EA
Company wide:
3 in stock
Documents & Guides
30 Amp, 2-Pole, Type THQB, Miniature Industrial Ground Fault Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC.

Overview

30 Amp, 2-Pole, Type THQB, Miniature Industrial Ground Fault Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC.
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. 30GF Amps 30 A 30GF0045
Also known as: THQB2130GFT, BKRGENTHQB2130GFT

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)