Rack, Square Hole, Cage Nut, #10-32 Pkg (20)

Item #: 0357828

Cat #: P1032CN

UPC: 783510832803

$ 58.69 EA
Company wide:
8 in stock
Documents & Guides
Rack, Square Hole, Cage Nut Pkg (20), # 10-32, Steel

Overview

Rack, Square Hole, Cage Nut Pkg (20), # 10-32, Steel

Rack, Square Hole, Cage Nut Pkg (20), # 10-32, Steel

Also known as: 783510832803, P1032CN, HOFP1032CN

Features & Benefits

  • The Cage Nut Packages are for use with square-hole rack angles
  • They simply snap into the holes

Specifications

Size: # 10
Type: Cage Nuts
Color: Silver
Material: Steel
Special Program: Hoffman On Demand
Size: # 10
Color: Silver
Special Program: Hoffman On Demand
Type: Cage Nuts
Material: Steel