125A, 120/240V, 1P, 6/12, ML Loadcenter, NEMA 1

Item #: 0357758

Cat #: BR612L125SDP

UPC: 786676001304

$ 183.67 EA
Company wide:
12 in stock
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 6-Space, 12-Pole, Aluminum Bus, Cover: Surface with Door, NEMA 1- Indoor, Dims: H: 13", W: 11", D: 3.56"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 6-Space, 12-Pole, Aluminum Bus, Cover: Surface with Door, NEMA 1- Indoor, Dims: H: 13", W: 11", D: 3.56"
Also known as: 786676001304, BR612L125SDP, CUTBR612L125SDP, breaker box

Specifications

Circuits: 12
Amps: 125
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Circuits: 12
Mounting: Surface
Phase: 1
Type: Main Lug
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR