Polaris™ Insulated Multi-Tap Connector

Item #: 0357451

Cat #: IPLD750-6

UPC: 662381926043

$ 419.39 EA
Company wide:
0 in stock
Polaris™ Insulated Multi-Tap Connector, 6 Port (Dual Sided Entry), 750 - 250 MCM, 600 Volt, Black, Plastisol

Overview

Polaris™ Insulated Multi-Tap Connector, 6 Port (Dual Sided Entry), 750 - 250 MCM, 600 Volt, Black, Plastisol
Also known as: 662381926043, IPLD750-6, NSIIPLD7506

Specifications

Material: Plastisol
Color: Black
Volts AC: 600
Allowable Gauge Range: 250 - 750
Wire/Cable Openings: 6
Material: Plastisol
Volts AC: 600
Wire/Cable Openings: 6
Color: Black
Allowable Gauge Range: 250 - 750