Rigid Set Screw Connector, 2", Steel, Concrete Tight

Item #: 0357436

Cat #: 3008

UPC: 050169030080

$ 85.59 EA
Company wide:
4 in stock
Rigid Set Screw Connector, 2 Inch, Steel, Concrete Tight, Insulated, Used on Threadless Rigid Conduit & IMC

Overview

Rigid Set Screw Connector, 2 Inch, Steel, Concrete Tight, Insulated, Used on Threadless Rigid Conduit & IMC

In dry locations, bond unthreaded rigid/IMC conduit to a box or enclosure with RACO® set-screw connectors. Offered in two styles, insulated or noninsulated. Suitable for concrete-tight applications when taped.

Also known as: 050169030080, 3008, RAC3008

Features & Benefits

  • Steel construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Noninsulated
  • UL Listed
  • Available in trade sizes 1/2 in. through 4 in.

Specifications

Diameter: 1/2 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1/2 in
Insulation: Non-Insulated
Material: Steel