PLATT logo

1/2 Carflex Whip, 4 Feet

Item #: 0357412
Cat #: WCD4
UPC: 034481128359
$ 159.71 EA
Company wide:
0 in stock
Documents & Guides
1/2" Carflex® 10 Gauge Liquidtight Whip, Length - 4'.

Overview

1/2" Carflex® 10 Gauge Liquidtight Whip, Length - 4'.
Also known as: 034481128359, WCD4, CARWCD4

Specifications

Diameter: 1/2 in
Gauge: 10
Conductors: 3
Volts AC: 120
Jacket: PVC
Material: Copper
Color: Gray
Length: 4 ft
Diameter: 1/2 in
Conductors: 3
Jacket: PVC
Color: Gray
Gauge: 10
Volts AC: 120
Material: Copper
Length: 4 ft

Customer Reviews

No reviews for this product
(0)