ROD,THREADED,PKG THRD RODTO Z PURLIN

Item #: 0357383

Cat #: 1224TI

UPC: 782856374046

$ 3.31 EA
Company wide:
0 in stock
Documents & Guides
122-Ti/T Rod to Z Purlin Clip, 0.25" Hole, Threaded, 0.0625"û0.25" Flange

Overview

122-Ti/T Rod to Z Purlin Clip, 0.25" Hole, Threaded, 0.0625"û0.25" Flange

Easy, hammer-on method to secure threaded rod from a Z purlin structural element.

Also known as: 782856374046, 1224TI, CDY1224TI

Features & Benefits

  • Hammer-on clip compensates for angle of purlin
  • Provides method for attaching rod to purlin

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant