Inductive Proximity Sensor, Tubluar, Semi-Shielded, 20-250VAC

Item #: 0357262

Cat #: E57-12LE06-AA

UPC: 782113933306

$ 644.15 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Extended Sensing Range, Semi-shielded, End Sensing, Surface, 6 mm (0.24 Inch) Sensing Range, 2-Wire, 20-250 VAC, 50/60 Hz, 12 mm Diameter, Threaded Barrel, 3-Pin AC Micro Connector, Standard Frequency

Overview

Inductive Proximity Sensor, Tubular, Extended Sensing Range, Semi-shielded, End Sensing, Surface, 6 mm (0.24 Inch) Sensing Range, 2-Wire, 20-250 VAC, 50/60 Hz, 12 mm Diameter, Threaded Barrel, 3-Pin AC Micro Connector, Standard Frequency
Also known as: 782113933306, E57-12LE06-AA, CUTE5712LE06AA

Specifications

Type: Inductive Proximity Sensor
Range: 6 mm
Volts AC Range: 20 - 250
Type: Inductive Proximity Sensor
Volts AC Range: 20 - 250
Range: 6 mm