600A Time-Delay Fuse, Dual-Element, 250V, Class RK5

Item #: 0357250

Cat #: FRN-R-600

UPC: 051712507561

$ 393.44 EA
Company wide:
2 in stock
Documents & Guides
Eaton Bussmann series FRN-R fuse, 250 Volt AC, 125 Volt DC, 600 Amp, 200 kAIC at 250 VAC, 20 kAIC at 125 VDC, Non Indicating, Current-Limiting, Time Delay, Blade End X Blade End, Class RK5

Overview

Eaton Bussmann series FRN-R fuse, 250 Volt AC, 125 Volt DC, 600 Amp, 200 kAIC at 250 VAC, 20 kAIC at 125 VDC, Non Indicating, Current-Limiting, Time Delay, Blade End X Blade End, Class RK5

Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).

Also known as: 051712507561, FRN-R-600, BUSFRNR600

Specifications

Diameter: 1/2 in
Volts DC: 250
Mounting: Blade
Amps: 600
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 250
Length: 10.400 in
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Diameter: 1/2 in
Mounting: Blade
Speed: Time Delay, Slow Blow
Volts AC: 250
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 600
Class: RK5
Length: 10.400 in
Interrupt Rating AC: 200 kA