150A Time Delay Fuse, Dual Element, 250V, Class RK5

Item #: 0357243

Cat #: FRN-R-150

UPC: 051712101875

$ 129.62 EA
Company wide:
547 in stock
Documents & Guides
150 Amp, Class RK5, Dual-Element, Time-Delay Fuse, 250 Volt AC, Current-Limiting, Provides Motor Overload, Ground Fault and Short-Circuit Protection

Overview

150 Amp, Class RK5, Dual-Element, Time-Delay Fuse, 250 Volt AC, Current-Limiting, Provides Motor Overload, Ground Fault and Short-Circuit Protection

FRN-R, Class RK5 Fusetron™ energy efficient, dual-element, time-delay fuses Dual-element, time-delay Class RK5 fuses. FRN-R — 10 seconds (minimum) at 500% rated amps (8 seconds for 0-30 A sizes). FRN-R available with optional indication on select ratings (see catalog numbers table). For superior electrical protection, Eaton recommends upgrading to Bussmann series Low-Peak LPN-RK fuses

Also known as: 051712101875, FRN-R-150, BUSFRNR150

Specifications

Mounting: Blade
Volts DC: 125
Speed: Time Delay, Slow Blow
Class: RK5
Amps: 150
Volts AC: 250
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Mounting: Blade
Speed: Time Delay, Slow Blow
Amps: 150
Interrupt Rating DC: 20 kA
Volts DC: 125
Class: RK5
Volts AC: 250
Interrupt Rating AC: 200 kA