125A Time Delay Fuse, Dual Element, 250V, Class RK5

Item #: 0357236

Cat #: FRN-R-125

UPC: 051712507455

$ 116.04 EA
Company wide:
616 in stock
Documents & Guides
Fusetron Current Limiting Time Delay Fuse, 125 A, 250 VAC/125 VDC, 200/20 kA, Class RK5, Cartridge

Overview

Fusetron Current Limiting Time Delay Fuse, 125 A, 250 VAC/125 VDC, 200/20 kA, Class RK5, Cartridge

Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).

Also known as: 051712507455, FRN-R-125, BUSFRNR125

Specifications

Mounting: Blade
Amps: 125
Volts DC: 125
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 250
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Mounting: Blade
Volts DC: 125
Class: RK5
Interrupt Rating DC: 20 kA
Amps: 125
Speed: Time Delay, Slow Blow
Volts AC: 250
Interrupt Rating AC: 200 kA