80A Time-Delay Fuse, Dual-Element, 250V, Class RK5

Item #: 0357225

Cat #: FRN-R-80

UPC: 051712507417

$ 57.18 EA
Company wide:
369 in stock
Documents & Guides
Eaton Bussmann series FRN-R fuse, 250 Volt AC, 125 Volt DC, 80A, 200 kAIC at 250 Volt AC, 20 kAIC at 125 Volt DC, Non Indicating, Current-limiting, time delay, Blade end X blade end, Class RK5

Overview

Eaton Bussmann series FRN-R fuse, 250 Volt AC, 125 Volt DC, 80A, 200 kAIC at 250 Volt AC, 20 kAIC at 125 Volt DC, Non Indicating, Current-limiting, time delay, Blade end X blade end, Class RK5

Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1?10-30A sizes).

Also known as: 051712507417, FRN-R-80, BUSFRNR80

Specifications

Mounting: Blade
Volts DC: 125
Speed: Time Delay, Slow Blow
Amps: 80
Class: RK5
Volts AC: 250
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Mounting: Blade
Speed: Time Delay, Slow Blow
Class: RK5
Interrupt Rating DC: 20 kA
Volts DC: 125
Amps: 80
Volts AC: 250
Interrupt Rating AC: 200 kA