35 Watt T5 High Efficiency Fluorescent Bulb

Item #: 0357203

Cat #: F35T5/841

UPC: 046677230951

Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, 35W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 3650, CRI: 85, Color Temp: 4100K. Length: 58 in. *Philips Part # 23095-3* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, 35W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 3650, CRI: 85, Color Temp: 4100K. Length: 58 in. *Philips Part # 23095-3* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips T5 Fluorescent Lamps featuring ALTO® Lamp Technology offer increased energy savings and low toxicity in a slim profile.

Also known as: 046677230951, F35T5/841, PHIF35T5841 ***

Specifications

Wattage: 35
Color Temperature: 4100 (Cool White)
Length: 58 in
Lumens: 3650
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Wattage: 35
Length: 58 in
Color Rendering Index (CRI): 85
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Lumens: 3650
Light Technology: Fluorescent