1A Time Delay Fuse, 250V, Class RK5

Item #: 0357196

Cat #: FRN-R-1

UPC: 051712507080

$ 25.73 EA
Company wide:
51 in stock
Documents & Guides
Fuse, 1 Amp, Class RK5, Dual-Element, Time-Delay, 250 Volt AC Current-Limiting, Provides Motor Overload, Ground Fault and Short-Circuit Protection

Overview

Fuse, 1 Amp, Class RK5, Dual-Element, Time-Delay, 250 Volt AC Current-Limiting, Provides Motor Overload, Ground Fault and Short-Circuit Protection

Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes)

Also known as: 051712507080, FRN-R-1, BUSFRNR1

Specifications

Amps: 1
Volts DC: 125
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Amps: 1
Speed: Time Delay, Slow Blow
Volts AC: 250
Interrupt Rating DC: 20 kA
Volts DC: 125
Class: RK5
Mounting: Cartridge
Interrupt Rating AC: 200 kA