Fluorescent Lamp, T5, 14W, 3500K

Item #: 0357182

Cat #: 14W/835 Min Bipin T5 HE ALTO UNP/40

UPC: 046677230791

$ 18.33 EA
Company wide:
120 in stock
Fluorescent Lamp, 14W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1350, CRI: 85, Color Temp: 3500K. Length: 22 in. *Philips Part # 23079-7* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, 14W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1350, CRI: 85, Color Temp: 3500K. Length: 22 in. *Philips Part # 23079-7* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips T5 Fluorescent Lamps featuring ALTO® Lamp Technology offer increased energy savings and low toxicity in a slim profile.

Also known as: 046677230791, 14W/835 Min Bipin T5 HE ALTO UNP/40, PHIF14T5835

Specifications

Color Rendering Index (CRI): 85
Length: 22 in
Lumens: 1350
Wattage: 14
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Rendering Index (CRI): 85
Lumens: 1350
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)
Length: 22 in
Wattage: 14
Light Technology: Fluorescent