18" Industrial Floor Fan, 1/8 Hp, 3 Speed, 120v

Item #: 0357144

Cat #: F18TE

UPC: 686334797290

$ 276.21 EA
Company wide:
0 in stock
Documents & Guides
18 In Industrial Floor Fan, 1/8 Hp, 3 Speed, 120v

Overview

18 In Industrial Floor Fan, 1/8 Hp, 3 Speed, 120v
Also known as: 686334797290, F18TE, TPIF18TE

Specifications

Size: 18 in
Mounting: Floor
Standards: California Proposition 65
Size: 18 in
Standards: California Proposition 65
Mounting: Floor