Fluorescent Lamp, T5, 28W, 3000K

Item #: 0357137

Cat #: 28W/830 Min Bipin T5 HE ALTO UNP/40

UPC: 046677230845

$ 16.82 EA
Company wide:
22 in stock
Fluorescent Lamp, 28W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2900, CRI: 85, Color Temp: 3000K. Length: 46 in. *Philips Part # 23084-7* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, 28W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2900, CRI: 85, Color Temp: 3000K. Length: 46 in. *Philips Part # 23084-7* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips T5 Fluorescent Lamps featuring ALTO® Lamp Technology offer increased energy savings and low toxicity in a slim profile.

Also known as: 046677230845, 28W/830 Min Bipin T5 HE ALTO UNP/40, PHIF28T5830ALTO

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2900
Color Rendering Index (CRI): 85
Wattage: 28
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Base: Miniature Bi-Pin (G5)
Lumens: 2900
Wattage: 28
Light Technology: Fluorescent