12mm Std Ind Prox 3w Dc Pnp

Item #: 0357052

Cat #: E57EAL12T111

UPC: 782113909080

$ 216.85 EA
Company wide:
0 in stock
Documents & Guides
C-h E57eal12t111 Inductive Pr ox Sen

Overview

C-h E57eal12t111 Inductive Pr ox Sen
Also known as: 782113909080, E57EAL12T111, CUTE57EAL12T111

Specifications

Length: 2 m
Amps: 0.200
Diameter: 12 mm
Range: 2 mm
Material: Stainless Steel
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Mounting: Threaded
Volts DC Range: 10 - 30
Length: 2 m
Diameter: 12 mm
Material: Stainless Steel
Mounting: Threaded
Amps: 0.200
Range: 2 mm
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Volts DC Range: 10 - 30