Clear RTV Silicone Sealant - 10.1oz Cartridge

Item #: 0357048

Cat #: RTV10

UPC: 781002173656

$ 18.51 EA
Company wide:
963 in stock
Documents & Guides
RTV Silicone Sealant, Application: General-Purpose Sealing, Bonding, Protecting, Waterproofing, Color: Clear, Includes: (1) 10.1 oz Cartridge, Case Size: (12)

Overview

RTV Silicone Sealant, Application: General-Purpose Sealing, Bonding, Protecting, Waterproofing, Color: Clear, Includes: (1) 10.1 oz Cartridge, Case Size: (12)

The RTV10 is a high quality, single component, 100% silicone sealant that is ideal for interior and exterior sealing and caulking. It adheres to metal, glass, marble, ceramic tile, porcelain, painted surfaces, and many more. It can be used as an adhesive for bonding surfaces together and will not yellow or discolor in exterior applications.

Also known as: 781002173656, RTV10, DOTRTV10, easy cheese

Specifications

Color: Clear
Material: Silicone
Type: Sealant, Cartridge
Size: 10.1 oz
Color: Clear
Type: Sealant, Cartridge
Material: Silicone
Size: 10.1 oz