3 Pb Enclosure 193x113x79mm

Item #: 0357011

Cat #: Q3PBPCD

UPC: 783510151591

$ 126.79 EA
Company wide:
1 in stock
Polycarbonate Enclosure, Bulletin Q41 (qline Polycarbonate And Abs Type 4x Enclosures), Size/dims: 3pb X 30.5mm, Material/finish: Polycarb

Overview

Polycarbonate Enclosure, Bulletin Q41 (qline Polycarbonate And Abs Type 4x Enclosures), Size/dims: 3pb X 30.5mm, Material/finish: Polycarb

Used for insulating and housing 30.5-mm or 22.5-mm pushbuttons in hostile environments, QLine D Enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance.

Also known as: 783510151591, Q3PBPCD, HOFQ3PBPCD

Features & Benefits

  • High-impact polycarbonate material is used for both body and cover
  • Polycarbonate material is easily punched, drilled, filed or sawed
  • Straight side walls permit ganging of multiple enclosures
  • Cross-point captivated cover screws are stainless steel
  • Mounting holes molded directly adjacent to cover screws
  • Cover screws protected by removable caps that are both aesthetic and provide tamper resistance
  • Molded internal pads for mounting optional panels, rails or other components
  • Seamless foam-in-place gasket assures watertight and dust-tight seal
  • Screws provided for mounting optional panel
  • Optional panels are unpainted plated steel

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Material: Polycarbonate
Height: 7.600 in
Width: 4.450 in
Depth: 3.110 in
Finish: Smooth Gloss
IP/NEMA Rating: IP66, NEMA 4X
Material: Polycarbonate
Width: 4.450 in
Finish: Smooth Gloss
Color: Light Gray
Height: 7.600 in
Depth: 3.110 in