This product has been discontinued.

Smoke Detector, 120VAC, Interconnectable, 9V Batt
Item #: 0356903
Cat #: 7010B
UPC: 029054112019
Company wide:
0
in stock
Discontinued
Documents & Guides
Photoelectric Smoke Detector, 120 Volt AC, Interconnectable, 9 Volt Battery Backup
Overview
Photoelectric Smoke Detector, 120 Volt AC, Interconnectable, 9 Volt Battery Backup
The BRK Brands, Inc. model number 7010B is a wire-in, 120V AC 60Hz single and/ or multiple station photoelectric smoke alarm specifically designed for residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings as defined in standard NFPA 101. Model 7010B complies with UL217, CSFM, NFPA 72, HUD, FHA and other agencies that model their codes after the above agencies. It meets building codes where AC/DC with silence photoelectric smoke alarms are required.
Also known as: 029054112019, 7010B, BRK7010B
Specifications
| Mounting: | Surface |
| Depth: | 2 in |
| Diameter: | 5 in |
| Color: | White |
| Type: | Battery Backup |
| Mounting: | Surface |
| Diameter: | 5 in |
| Type: | Battery Backup |
| Depth: | 2 in |
| Color: | White |