Telecom Grounding Busbar, 24"

Item #: 0356797

Cat #: TGBA24L14P

UPC: 782856687085

$ 783.29 EA
Company wide:
0 in stock
Documents & Guides
CAD TGBA24L14P BAR ASSY GRD B

Overview

CAD TGBA24L14P BAR ASSY GRD B

Common earthing point for multiple electrical panels and devices.

Also known as: 782856687085, TGBA24L14P, CADTGBA24L14P

Features & Benefits

  • Meets TIA-607-C and TIA-607-D conforms to BICSI® recommendations
  • Complies with NEMA® standards
  • Accepts two hole lugs with 5/16" or 7/16" bolt holes (hardware not included)
  • Telecom grounding busbar splice kits are available to extend the length of the busbar

Specifications

Material: Copper
Standards: California Proposition 65
Width: 50.800 in
Material: Copper
Width: 50.800 in
Standards: California Proposition 65