Telecom Grounding Busbar, 17 3/4"

Item #: 0356796

Cat #: TGBA18L10P

UPC: 782856464327

$ 606.40 EA
Company wide:
0 in stock
Documents & Guides
CAD TGBA18L10P GRD BAR ASSY T

Overview

CAD TGBA18L10P GRD BAR ASSY T

Common earthing point for multiple electrical panels and devices.

Also known as: 782856464327, TGBA18L10P, CADTGBA18L10P

Features & Benefits

  • Meets TIA-607-C and TIA-607-D conforms to BICSI® recommendations
  • Complies with NEMA® standards
  • Accepts two hole lugs with 5/16" or 7/16" bolt holes (hardware not included)
  • Telecom grounding busbar splice kits are available to extend the length of the busbar

Specifications

Material: Copper
Standards: California Proposition 65
Width: 50.800 in
Material: Copper
Width: 50.800 in
Standards: California Proposition 65