Telecom Main Grounding Busbar, 24"

Item #: 0356792

Cat #: TMGBA24L33P

UPC: 782856687122

$ 1187.57 EA
Company wide:
0 in stock
Telecom Main Grounding Busbar, 24"

Overview

Telecom Main Grounding Busbar, 24"

Common earthing point for multiple electrical panels and devices.

Also known as: 782856687122, TMGBA24L33P, CADTMGBA24L33P

Features & Benefits

  • Meets TIA-607-C and TIA-607-D and conforms to BICSI® recommendations
  • Complies with NEMA® standards
  • Accepts two hole lugs with 5/16" or 7/16" bolt holes (hardware not included)
  • Telecom grounding busbar splice kits are available to extend the length of the busbar

Specifications

Material: Copper
Width: 4 in
Product Thickness: 0.250 in
Material: Copper
Product Thickness: 0.250 in
Width: 4 in