Pin & Sleeve Connector, Spring Cover, 20A, 125V, 3P2W

Item #: 0356790

Cat #: ECCL2023

UPC: 781381440769

$ 850.71 EA
Company wide:
0 in stock
Documents & Guides
Pin & Sleeve Connector, Spring Cover, 20A, 125V, 3P2W, .538 - .639 Wire Range

Overview

Pin & Sleeve Connector, Spring Cover, 20A, 125V, 3P2W, .538 - .639 Wire Range
Also known as: 781381440769, ECCL2023, APPECCL2023

Specifications

Color: Metallic
Type: Connector
Amps: 20
Volts AC: 125
Material: Aluminum
IP/NEMA Rating: NEMA 3
Color: Metallic
Amps: 20
Material: Aluminum
Type: Connector
Volts AC: 125
IP/NEMA Rating: NEMA 3