Telecom Main Grounding Busbar, 15 1/2"

Item #: 0356788

Cat #: TMGBA16L19P

UPC: 782856464259

$ 816.97 EA
Company wide:
0 in stock
Documents & Guides
CAD TMGBA16L19P GRD BAR ASSY

Overview

CAD TMGBA16L19P GRD BAR ASSY

Common earthing point for multiple electrical panels and devices.

Also known as: 782856464259, TMGBA16L19P, CADTMGBA16L19P

Features & Benefits

  • Meets TIA-607-C and TIA-607-D and conforms to BICSI® recommendations
  • Complies with NEMA® standards
  • Accepts two hole lugs with 5/16" or 7/16" bolt holes (hardware not included)
  • Telecom grounding busbar splice kits are available to extend the length of the busbar

Specifications

Material: Copper
Width: 4 in
Product Thickness: 0.250 in
Material: Copper
Product Thickness: 0.250 in
Width: 4 in