Grounding Busbar, w/Insulators, BB, 24" x 2" x 0.25"

Item #: 0356783

Cat #: EGBD14224BB

UPC: 782856668756

$ 749.60 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBD14224BB BAR GRD BUS 1

Overview

CAD EGBD14224BB BAR GRD BUS 1

Common earthing point for multiple electrical panels and devices.

Also known as: 782856668756, EGBD14224BB, CADEGBD14224BB

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Material: Copper
Length: 24 in
Product Thickness: 0.250 in
Width: 2 in
Length: 24 in
Material: Copper
Product Thickness: 0.250 in