8 Pin, Timing Relay, DPDT, 120V Coil

Item #: 0356772

Cat #: CLRB-115A-2-20M-20M

UPC: 741660025674

$ 200.00 EA
Company wide:
16 in stock
Documents & Guides
8 Pin, Timing Relay, 240V Rated, 10 Amp, DPDT, 120V Coil, Range: 12 sec to 20 mins. On Delay, 0.2 to 20 mins. Off Delay, Repeat Cycle, Independent On & Off, Digital CMOS Design, Transient Protected.

Overview

8 Pin, Timing Relay, 240V Rated, 10 Amp, DPDT, 120V Coil, Range: 12 sec to 20 mins. On Delay, 0.2 to 20 mins. Off Delay, Repeat Cycle, Independent On & Off, Digital CMOS Design, Transient Protected.
Also known as: 741660025674, CLRB-115A-2-20M-20M, RNKCLRB115A220M20M

Specifications

Volts AC Control: 120
Type: DPDT, Timing Relay
Poles: 2
Amps: 10
Mounting: Socket
Base: 8-Pin
Volts AC Control: 120
Poles: 2
Mounting: Socket
Type: DPDT, Timing Relay
Amps: 10
Base: 8-Pin