Grounding Busbar, NN, 24" x 4" x 0.25"

Item #: 0356744

Cat #: EGBC14424NN

UPC: 782856662945

$ 1111.77 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBC14424NN BAR GRD BUS 1

Overview

CAD EGBC14424NN BAR GRD BUS 1

Common earthing point for multiple electrical panels and devices.

Also known as: 782856662945, EGBC14424NN, CADEGBC14424NN

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Width: 4 in
Length: 24 in
Product Thickness: 0.250 in
Material: Copper
Length: 24 in
Width: 4 in
Product Thickness: 0.250 in