1
more

Fan/Light Control, Slide Type, 1-Pole, 300W, 1.5A, 120V, White
Item #: 0356702
Cat #: S2-LFSQ-WH
UPC: 027557687447
$ 39.61 EA
Company wide:
2
in stock
Documents & Guides
Combination Fan/Light Control, Slide Type, 3-Speed, 1-Pole, 300W, 1.5A, 120V, Color: White.
Overview
Combination Fan/Light Control, Slide Type, 3-Speed, 1-Pole, 300W, 1.5A, 120V, Color: White.
Skylark Fan/Light Control, Single-pole, quiet 3-speed and dimmer, 120V/300W light, 1.5A fan in white. Fan/Incandescent/Halogen Lighting
Also known as: 027557687447, S2-LFSQ-WH, LUTS2LFSQWH
Specifications
| Volts AC: | 120 |
| Wattage: | 300 |
| Poles: | 1 |
| Color: | White |
| Mounting: | Knuckle |
| Type: | 3-Speed |
| Volts AC: | 120 |
| Poles: | 1 |
| Mounting: | Knuckle |
| Wattage: | 300 |
| Color: | White |
| Type: | 3-Speed |