Enclosure, Screw Cover, 6" x 6" x 4"

Item #: 0356698

Cat #: 664 RTSC NK

UPC: 782051340518

$ 85.44 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Screw Cover, No Knockouts, NEMA Type 3R, 6 Inch x 6 Inch x 4 Inch

Overview

Enclosure, Screw Cover, No Knockouts, NEMA Type 3R, 6 Inch x 6 Inch x 4 Inch
Also known as: 782051340518, 664 RTSC NK, CIR664RTSCNK

Specifications

Depth: 8 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Mounting: Wall
IP/NEMA Rating: NEMA 3R
Depth: 8 in
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Mounting: Wall