Junction Box, NEMA 4X, Hinged, 14" x 12" x 6"
Item #: 0356680
Cat #: A1412CHNFSS6
UPC: 783510834500
$ 1733.97 EA
Company wide:
0
in stock
Documents & Guides
Junction Box, NEMA 4X, Hinged Cover, 14 x 12 x 6 Inch, Stainless Steel Type 316
Overview
Junction Box, NEMA 4X, Hinged Cover, 14 x 12 x 6 Inch, Stainless Steel Type 316
Junction Box, Type 4X, Hinged Cover, Size/Dims: 14.00x12.00x6.00, Material/Finish: SS Type 316L
Also known as: 783510834500, A1412CHNFSS6, HOFA1412CHNFSS6
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Stainless steel screws and clamps
- Pull stainless steel continuous hinge pin to remove door
- Weldnuts provided for mounting optional panels and terminal block kits
- Bonding provision on door and body
Specifications
| IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Width: | 12 in |
| Mounting: | Surface |
| Depth: | 6 in |
| Material: | Stainless Steel |
| Height: | 14 in |
| IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Width: | 12 in |
| Depth: | 6 in |
| Height: | 14 in |