1/4 in Copper Grounding Busbar

Item #: 0356664

Cat #: EGBC14212PP

UPC: 782856604594

Company wide:
0 in stock
Documents & Guides
1/4 in Copper Grounding Busbar, Length: 12", Width: 2", Thickness: 1/4", ***No Holes Or Mounting Hardware Included***

Overview

1/4 in Copper Grounding Busbar, Length: 12", Width: 2", Thickness: 1/4", ***No Holes Or Mounting Hardware Included***
Also known as: 782856604594, EGBC14212PP, CADEGBC14212PP

Specifications

Material: Copper
Material: Copper