Grounding Busbar, EE, 10" x 2" x 0.25"

Item #: 0356655

Cat #: EGBC14210EE

UPC: 782856719960

Company wide:
0 in stock
Documents & Guides
CAD EGBC14210EE BAR GRD BUS 1

Overview

CAD EGBC14210EE BAR GRD BUS 1

Common earthing point for multiple electrical panels and devices.

Also known as: 782856719960, EGBC14210EE, CADEGBC14210EE

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Material: Copper
Length: 10 in
Product Thickness: 0.250 in
Width: 2 in
Length: 10 in
Material: Copper
Product Thickness: 0.250 in