Grounding Busbar, NN, 6" x 2" x 0.25"

Item #: 0356653

Cat #: EGBC14206NN

UPC: 782856626039

$ 176.89 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBC14206NN BAR GRD BUS 1

Overview

CAD EGBC14206NN BAR GRD BUS 1

Common earthing point for multiple electrical panels and devices.

Also known as: 782856626039, EGBC14206NN, CADEGBC14206NN

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Length: 6 in
Material: Copper
Product Thickness: 0.250 in
Width: 2 in
Material: Copper
Length: 6 in
Product Thickness: 0.250 in