1
more

Breaker, Molded Case, 30A, 3P, 600V, 35 kAIC, Type FD, Lugs
Item #: 0356634
Cat #: FD3030L
UPC: 786679305669
$ 2587.99 EA
Company wide:
0
in stock
Documents & Guides
30 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals.
Overview
30 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals.
Eaton Series C complete molded case circuit breaker Catalog#:FD3030L Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 30A, 600 Vac
Also known as: 786679305669, FD3030L, CUTFD3030L
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 30 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 30 |