Grounding Busbar, BB, 31" x 6" x 0.5", Tinned

Item #: 0356613

Cat #: EGBC12631BBT

UPC: 782856801078

Company wide:
0 in stock
Documents & Guides
CAD EGBC12631BBT BAR GRD BUS

Overview

CAD EGBC12631BBT BAR GRD BUS

Common earthing point for multiple electrical panels and devices.

Also known as: 782856801078, EGBC12631BBT, CADEGBC12631BBT

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Length: 31 in
Material: Copper
Length: 31 in
Material: Copper