Grounding Busbar, w/Brackets, NN, 24" x 3" x 0.375"

Item #: 0356601

Cat #: EGBB38324NN

UPC: 782856787631

$ 1044.37 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBB38324NN BAR GRD BUS 3

Overview

CAD EGBB38324NN BAR GRD BUS 3

Common earthing point for multiple electrical panels and devices.

Also known as: 782856787631, EGBB38324NN, CADEGBB38324NN

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 3 in
Material: Copper
Length: 24 in
Product Thickness: 0.375 in
Width: 3 in
Length: 24 in
Material: Copper
Product Thickness: 0.375 in